Apply to be a TradeMaster!
Main product image of Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 4X, 15 - 20 amps
Magnifying glass
Hover image to zoom

Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 4X, 15 - 20 amps

SKU:
SXH24=3
Rating:
(2)
Q&A:
(0)
Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 4X, 15 - 20 amps
Magnifying glass
Hover image to zoom
$741.00 each
In Stock
In Stock
Get 12 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/208/240V
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
10" Width
Product Highlight: Length (Inches)
6" Length

Description

–
The Liberty Pump SXH24=3 is a 1 Phase, 15-20 Amp, a 120/208/240V Simplex Pump Control panel. This Liberty control panel was designed to provide a reliable means of controlling simplex pump systems in residential or commercial installations. The Liberty SXH24=3 is most commonly used in sump basins, effluent or sewage pump chambers and lift stations and is enclosed in a NEMA 4X. The NEMA 4X - ultraviolet stabilized thermoplastic enclosure is for outdoor or indoor use. The Liberty SXH24=3 consists of a control panel and 3-pilot-duty float switches. The floats control the pump stop, start and high level alarm functions.

Liberty Simplex Pump Control Panels boast magnetic motor contactor to control the pump by switching hot electrical lines and a sized to application circuit breaker to provide overload protection. The Liberty SXH24=3 utilizes horn and red light indicator, designed to be activated when an alarm condition occurs. HOA (hand-off-automatic) Switch offers either hand, off or automatic operations. In the hand mode, the pump will not turn on unless other safety features are employed. In the automatic mode, the pump will turn on from commands by the float switches. Available with many other options and must be ordered with the proper amp rating matching that of the pump.

Features:
  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump run indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxilary Contacts
  • Alarm silence and test switches
  • Tri 120/208/240V operation on single phase
  • UL/C-UL listed

Specs

–
Amperage:

20

Voltage:

120/208/240V

Phase:

1

Enclosure Type:

NEMA-4X

Height (Inches):

12"

Width (Inches):

10"

Length (Inches):

6"

Type:

Manual

Series:

SX-Series

Product Type:

Simplex Pump Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

The only controller for my liberty grinder pump. The manual is not specific enough as to floats and necessity for an additional 120 v line to be run. Also it states how to program the unit. Instructions are also on the door. Tech support says it comes programmed. this caused me a lot of problems The people at Supply House are wonderful..
giacomo
Pensacola, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty nice panel for the price

What I like about this panel is it has a contactor so you can use a higher amp pump with the control floats instead of using the floats that run the amps through the float. If you've ever been hit (Shocked) by a broken float you know that 20 amps hurts a lot more than 1 amp
The Poop Guy
South Bend Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy