Apply to be a TradeMaster!
Simplex Pump Control Panel 120/208/240V, NEMA 1

Simplex Pump Control Panel 120/208/240V, NEMA 1

SKU:
SXL21=3
Rating:
(0)
Q&A:
(0)
Simplex Pump Control Panel 120/208/240V, NEMA 1
$672.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
14.9 Amps
Product Highlight: Voltage
120/208/240V
Product Highlight: Height (Inches)
8" Height
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
4" Length

Description

–
The Liberty Pump SXL21=3 is a 120/208/240V, 1 Phase, 14.9 Amp, Simplex Pump Control panel in a NEMA 1 Enclosure. This Liberty control panel was designed to provide a reliable means of controlling simplex pump systems in residential or commercial installations. The Liberty SXL21=3 is most commonly used in sump basins, effluent or sewage pump chambers and lift stations. The NEMA 1-high grade metal enclosure is made for indoor use. The Liberty SXL21=3 consists of a control panel and 3-pilot-duty float switches. The floats control the pump stop, start and high level alarm functions.

Liberty Simplex Pump Control Panels boast a magnetic motor contactor to control the pump by switching hot electrical lines and a sized to application circuit breaker to provide overload protection. The Liberty SXL21-3 utilizes horn and red light indicator, designed to be activated when an alarm condition occurs. HOA (hand-off-automatic) Switch offers either hand, off or automatic operations. In the hand mode, the pump will not turn on unless other safety features are employed. In the automatic mode, the pump will turn on from commands by the float switches. The Liberty SXL21=3 Pump Control Panel features pump input power and pump connection terminal block, ground lug, auxiliary contacts. Available with many other options and must be ordered with the proper amp rating matching that of the pump.

Features:
  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump run indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxilary Contacts
  • Alarm silence and test switches
  • Tri 120/208/240V operation on single phase
  • UL/C-UL listed
  • Specs

    –
    Amperage:

    14.9

    Voltage:

    120/208/240V

    Phase:

    1

    Enclosure Type:

    NEMA-1

    Height (Inches):

    8"

    Width (Inches):

    8"

    Length (Inches):

    4"

    Type:

    Manual

    Automatic

    Product Type:

    Simplex Pump Control

    Series:

    SX-Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy