Apply to be a TradeMaster!
Main product image of 267 MAX Residential Heat Recovery Ventilator, 307 CFM
Magnifying glass
Hover image to zoom
267 MAX Residential Heat Recovery Ventilator, 307 CFM
Magnifying glass
Hover image to zoom
$2,117.77 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
3'
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
307 CFM
Product Highlight: Amperage
2.1 Amps
Product Highlight: Wattage
44 Watts
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
267 MAX Residential Heat Recovery Ventilator, 307 CFM

Committed to high performance units, the Lifebreath 267 MAX is designed for mid to large sized homes requiring ultra-efficient ventilation in a compact size.

Product Features:
  • ECM Motor. Provides higher output and very low power consumption.
  • Digital Wall Control (DXPL02). For easy programmability.
  • Aluminum HEX Core. With lifetime warranty.
  • Compatible with our wireless timer (DET02).
  • Energy Star: This product earned the ENERGY STAR® by meeting strict energy efficiency guidelines set by Natural Resources Canada and the US EPA. It meets ENERGY STAR® requirements only when used in Canada.

Specs

–
Cord Length:

3'

Voltage:

120v

Air Flow Capacity (CFM):

307

Speeds:

5

Amperage:

2.1

Wattage:

44

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I currently have a 30 year old Lifebreath DCS300 and it's time for replacement. Is the Lifebreath 267MAX a compatible replacement? I'm just looking to swap the old unit out and maybe update the switches.

Asked by Stuart 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Stuart, thanks for writing in. The replacment for the unit you listed would either be SKU: 100-267MAX or 195DCS.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy