Apply to be a TradeMaster!
Main product image of 1500E-ECM Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 1550 CFM (Exterior Rooftop Design)
Magnifying glass
Hover image to zoom

1500E-ECM Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 1550 CFM (Exterior Rooftop Design)

SKU:
1500E-ECM
Rating:
(0)
Q&A:
(0)
1500E-ECM Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 1550 CFM (Exterior Rooftop Design)
Magnifying glass
Hover image to zoom
$14,188.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 650 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
18.2 Amps
Product Highlight: Air Flow Capacity (CFM)
1550 CFM
Product Highlight: Installation Type
Outdoor Only

Description

–
Airflow's up to 1500 CFM; This high efficient, 3 speed unit features brush less DC motors producing quiet, long lasting operation while reducing energy cost. Standard fan defrost and various duct configurations available.

Features:
  • 6x Cross Flow Cores
  • Outdoor rooftop installation. Fresh Air to building and Stale Air from building connections are underneath unit.
  • High Efficiency ECM motor
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - ECM 1 HP motors (variable speed, double shafted) and one forward curved blower on each stream.
  • Core - The cross flow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - Fan
  • Serviceability - Slide in and out core and filter. Service clearance 30 in.
  • Case - 20GA Powder Coat steel exterior.
  • Insulation - 1" Elastomeric
  • Filters - 2 Filters, MERV 6, 20"x16"x2" Ea. Stream
  • Mounting - Unit to be set on support brackets hung by threaded rod type apparatus (brackets and rods not provided).

Specs

–
Voltage:

240v

Amperage:

18.2

Air Flow Capacity (CFM):

1550

Speeds:

3

Motor:

ECM

Defrost Control:

Fan

Installation Type:

Outdoor Only

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7 Replacement Parts

Replacement Drain Spout Assembly for Plastic Drain Pans (Pack of 25)
SKU: 35-412-25R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy