Apply to be a TradeMaster!
Main product image of 1500E ECM Commercial Heat Recovery Unit, 1500 CFM
Magnifying glass
Hover image to zoom

1500E ECM Commercial Heat Recovery Unit, 1500 CFM

SKU:
1500E-ECM-240SP
Rating:
(0)
Q&A:
(0)
1500E ECM Commercial Heat Recovery Unit, 1500 CFM
Magnifying glass
Hover image to zoom
$10,861.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 650 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1500 CFM
Product Highlight: Amperage
20.6 Amps
Product Highlight: Voltage
240v
Product Highlight: Warranty
15 Year on HRV Core/2 Year Replacement Parts Warranty

Description

–
Product Features:
  • Outdoor rooftop installation with fresh air to building and stale air from building connections located underneath the unit
  • 6x cross flow cores
  • High efficiency ECM motor
  • Microprocessor circuit board with built-in interlock contacts

Specs

–
Motor:

ECM

Product Type:

Ventilator

Speeds:

3

Air Flow Capacity (CFM):

1500

Amperage:

20.6

Voltage:

240v

Warranty:

15 Year on HRV Core/2 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy