Apply to be a TradeMaster!
Main product image of 1500I ECM-240SP Commercial Heat Recovery Unit, 1500 CFM
Magnifying glass
Hover image to zoom

1500I ECM-240SP Commercial Heat Recovery Unit, 1500 CFM

SKU:
1500I-ECM-240SP
Rating:
(0)
Q&A:
(0)
1500I ECM-240SP Commercial Heat Recovery Unit, 1500 CFM
Magnifying glass
Hover image to zoom
$10,291.39 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 580 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1500 CFM
Product Highlight: Voltage
240v
Product Highlight: Warranty
15 Year on HRV Core/2 Year Replacement Parts Warranty
Product Highlight: Amperage
20.6 Amps

Description

–
Product Features:
  • 6x cross flow cores
  • Indoor installations with duct connections on the ends of the unit
  • High efficiency ECM motor
  • Microprocessor circuit board with built-in interlock contacts

Specs

–
Product Type:

Ventilator

Speeds:

Variable

Air Flow Capacity (CFM):

1500

Motor:

ECM

Voltage:

240v

Warranty:

15 Year on HRV Core/2 Year Replacement Parts

Amperage:

20.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy