The Day Savers – A National Tradesmen Day Contest
Main product image of 2000 EFD-460 Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 2300 CFM (460V)
Magnifying glass
Hover image to zoom

2000 EFD-460 Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 2300 CFM (460V)

SKU:
2000EFD-460
Rating:
(0)
Q&A:
(0)
2000 EFD-460 Large Outdoor Commercial Heat Recovery Ventilator, Fan Defrost, 2300 CFM (460V)
Magnifying glass
Hover image to zoom
2000EFD-460 has been discontinued
Discontinued January 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: Amperage
5.2 Amps
Product Highlight: Air Flow Capacity (CFM)
2300 CFM
Product Highlight: Warranty
15 Year on HRV/2 Year Replacement Parts Warranty
Product Highlight: Installation Type
Outdoor Only

Description

Airflow's up to 2500CFM; Fan defrost, single phase, single speed unit, designed for exterior installations. Various duct configurations options available.

Features:
  • 8x Cross Flow Cores
  • Interior installations with duct connections on the ends.
  • Microprocessor circuit board with built in interlock contacts.
  • Motors and Blowers - ODP 2HP, single shaft Motor and variable sheave belt driven forward curve blower on each stream.
  • Core - The cross flow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - Fan
  • Serviceability - Slide in and out core/filter. Service clearance 30 in. both sides.
  • Case - 20GA Powder Coat steel exterior.
  • Insulation - Unit includes metal lined sides and roof panel with 2" fibreglass insulation (R8) between lining
  • Filters - Two, MERV 6 rated, 16"x25"x2" Pleated Filter
  • Mounting - Unit set on support brackets hung by threaded rod type apparatus.

Specs

Voltage:

460v

Amperage:

5.2

Air Flow Capacity (CFM):

2300

Speeds:

1

Motor:

TEFC

Warranty:

15 Year on HRV/2 Year Replacement Parts

Defrost Control:

Fan

Installation Type:

Outdoor Only

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6 Replacement Parts

Roof Curb Assembly for Model 2000
SKU: 53-2007
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM