Apply to be a TradeMaster!
Main product image of 267 MAX Residential Heat Recovery Ventilator, 278 CFM
Magnifying glass
Hover image to zoom

267 MAX Residential Heat Recovery Ventilator, 278 CFM

SKU:
267MAX-ERV-FID
Rating:
(0)
Q&A:
(0)
267 MAX Residential Heat Recovery Ventilator, 278 CFM
Magnifying glass
Hover image to zoom
$2,175.84 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.5 Amps
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
278 CFM

Description

–

Features:

  • 278 CFM at  .3" w.g / 77% (SRE) at 64 CFM and 0 degree C (32
  •  degree F)
  • AUTO BALANCING
  • DXPL03 Digital Wall Control included, for easy programmability
  • Damper recirculating defrost cycle
  • Top port 6" oval duct
  • Square ERV core
  • High efficiency EC motors
  • -25°C HVI Cold Weather Certified
  • Title 24 Compliant. A FID enabled ERV is capable of displaying error codes for certain types of faults which impact operation of the system

Specs

–
Speeds:

5

Amperage:

4.5

Wattage:

30

Voltage:

120v

Air Flow Capacity (CFM):

278

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy