Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Cleaners
Lifebreath TFP Air Cleaners
Replacement TFP3000 Collector
Brand:
LifeBreath
SKU:
65-503R
Rating:
(3)
Q&A:
(0)
Hover image to zoom
65-503R has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Replacement TFP3000 Collector, 65-299R
Brand:
LifeBreath
SKU:
65-299R
(0)
Order by
today
, receive 22 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Annual replacement recommended
Specs
–
Type:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Replacement HEPA Filter for TFP3000
SKU:
65-502R
LifeBreath
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Excellant customer care and high quality products.
The filter appears to be identical to the original, good quality at a good price.
ABS
Bend, OR
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Hard to find, they have it
They have great customer service. Filter arrived in perfect condition and a perfect fit.
Jim
Burney CA
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent product
I replaced my collector and this was a perfect fit.
Dinnerbucket
East TN
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video