Apply to be a TradeMaster!
Main product image of 650 DD Commercial Heat Recovery Ventilator, Damper Defrost, 650 CFM
Magnifying glass
Hover image to zoom

650 DD Commercial Heat Recovery Ventilator, Damper Defrost, 650 CFM

SKU:
650DD
Rating:
(0)
Q&A:
(0)
650 DD Commercial Heat Recovery Ventilator, Damper Defrost, 650 CFM
Magnifying glass
Hover image to zoom
$6,364.32 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
7 Amps
Product Highlight: Air Flow Capacity (CFM)
650 CFM

Description

–
Airflow up to 650CFM; Two sets of cores in series allows for high energy efficiency transfer of energy between air streams. Low profile cabinet allows for installations above suspended ceilings.

Features:
  • Supply bypass routes indoor air to defrost core.
  • AHRI 1060 certified HEX HRV cores
  • Blowers that slide in and out for easy servicing
  • Front and back access doors making the unit field reversible
  • Blowers positioned in suction providing better air movement
  • All ducts are now standard size of 20” x 8”
  • Motors and Blowers- PSC 1/6 HP motors (3 Speed, single shafted) and a forward curved blower on each stream.
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Fan
  • Serviceability - Field reversible for maintenance and electrical access. Slide in and out core, filter, and blower assemblies. Service clearance 30 in.
  • Case - 20GA Galv. Prepaint (G20)
  • Insulation - 3/4" EPS Foil Face
  • Filters - Washable
  • Mounting - Saddle or curb mounted

Specs

–
Voltage:

120v

Amperage:

7

Speeds:

3

Air Flow Capacity (CFM):

650

Motor:

Permanent Split Capacitor

Defrost Control:

Damper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy