Apply to be a TradeMaster!
Main product image of 7" In-Line Duct Heater (2 kW, 120V)
Magnifying glass
Hover image to zoom

7" In-Line Duct Heater (2 kW, 120V)

SKU:
99-161
Rating:
(0)
Q&A:
(0)
7" In-Line Duct Heater (2 kW, 120V)
Magnifying glass
Hover image to zoom
$1,065.82 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Voltage
120v

Description

–
Features:
  • Equipped with advanced electronic Modulating Controller (SCR) and air flow Sensor to minimize operating cost.
  • 120V, 1 phase
  • Automatic reset prevents overheating, manual reset, coil elements of nickelchrome resistance wire, corrosion resistance galvanized steel enclosure, airflow sensor, built-in electronic temperature control and sensor, round collars simplify installation and reduce labor time.

Specs

–
Type:

Duct Heater

Size:

7"

Kilowatts (KW):

2

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy