Apply to be a TradeMaster!
Main product image of 6" In-Line Duct Heater (1 kW, 120V)
Magnifying glass
Hover image to zoom

6" In-Line Duct Heater (1 kW, 120V)

SKU:
99-163
Rating:
(1)
Q&A:
(0)
6" In-Line Duct Heater (1 kW, 120V)
Magnifying glass
Hover image to zoom
$667.08 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
120v

Description

–
Features:
  • Equipped with advanced electronic Modulating Controller (SCR) and air flow Sensor to minimize operating cost.
  • 120V, 1 phase
  • Automatic reset prevents overheating, manual reset, coil elements of nickelchrome resistance wire, corrosion resistance galvanized steel enclosure, airflow sensor, built-in electronic temperature control and sensor, round collars simplify installation and reduce labor time.

Specs

–
Type:

Duct Heater

Size:

6"

Kilowatts (KW):

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a nice product

I added this near the end of a long 6" duct in order to improve heating in a basement bathroom. It works well as advertised and installation between rafters, above a suspended ceiling, was quick and easy. No external controls are required. That said, it would be nice if the controller had provisions for an external low voltage thermostat or temperature probe.
JJG
Schenectady, NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy