Apply to be a TradeMaster!
Main product image of 6" In-Line Duct Heater (2 kW, 120V)
Magnifying glass
Hover image to zoom

6" In-Line Duct Heater (2 kW, 120V)

SKU:
99-164
Rating:
(1)
Q&A:
(0)
6" In-Line Duct Heater (2 kW, 120V)
Magnifying glass
Hover image to zoom
$650.73 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
120v

Description

–
Features:
  • Equipped with advanced electronic Modulating Controller (SCR) and air flow Sensor to minimize operating cost.
  • 120V, 1 phase
  • Automatic reset prevents overheating, manual reset, coil elements of nickelchrome resistance wire, corrosion resistance galvanized steel enclosure, airflow sensor, built-in electronic temperature control and sensor, round collars simplify installation and reduce labor time.

Specs

–
Size:

6"

Kilowatts (KW):

2

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

easy way out

works great plug into 20 amp cercuit run pipe Done
Easy money
chi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy