Apply to be a TradeMaster!
Main product image of 4" Dual Hood
Magnifying glass
Hover image to zoom

4" Dual Hood

SKU:
99-194
Rating:
(1)
Q&A:
(0)
4" Dual Hood
Magnifying glass
Hover image to zoom
$195.54 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Breakthrough design. Ideal for space constrained HRV or ERV applications.

  • Requires only one 6" opening for intake/exhaust.
  • Robust design, with damage-resistant metal construction for exterior wall connection
  • Durable rigid plastic for duct connections
  • Fire-rated, UV resistant materials
  • Suitable for 4" connections

Specs

–
Type:

Weatherhood

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expensive for what it is

No complaints with Supply House, this dual hood though is cheaply built for the price.
Bhower
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy