Apply to be a TradeMaster!
Main product image of Digital Wall Control, 99-DXPL03
Magnifying glass
Hover image to zoom
Digital Wall Control, 99-DXPL03
Magnifying glass
Hover image to zoom
$106.71 each
In Stock
In Stock
Get 8 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–

Lifebreath DXPL03 Digital Wall Control features an LCD screen, stylish slim design and five selection modes of operation, simple to program with a touch of a button. Features also include Intuitive Auto Balance, Continuous motor speed adjustment to maintain user defined airflow (CFM), Quick Balance: adjusting only speed 5 will cause all other speeds adjust automatically (All 5 speeds are adjustable), Auto Balance indicator shows when the unit is actively controlling motor speeds, Airflow is continuously measured with differential pressure readings. All the features required for on demand control strategies to maximize comfort and energy savings.


Product Features:

  • Five speed fan setting
  • Standby setting (fan speed 0)
  • Electronic dehumidistat
  • 20/40/60 HIGH speed override button
  • Compatible with Wireless Timer
  • Easy to read back-lit LCD screen
  • Slim-line design
  • Connect to 3-wire 20 gauge low voltage wire

Specs

–
Product Type:

Control

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy