Apply to be a TradeMaster!
Main product image of CAF, 2 Ton High Efficiency Clean Air Furnace (800 CFM)
Magnifying glass
Hover image to zoom

CAF, 2 Ton High Efficiency Clean Air Furnace (800 CFM)

SKU:
CAF-U-S4A-24-E16
Rating:
(0)
Q&A:
(0)
CAF, 2 Ton High Efficiency Clean Air Furnace (800 CFM)
Magnifying glass
Hover image to zoom
CAF-U-S4A-24-E16 has been discontinued
Discontinued September 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Ton
2
Product Highlight: Voltage
120v
Product Highlight: Amperage
8 Amps

Description

Clean Air Furnace uses a hydronic coil for uniform temperature distribution and supplied and built in HRV (common fan).

Features:
  • The crossflow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Serviceability: Side service clearance 1', front service clearance 3'.
  • Case 20GA pre paint galvanized steel, and EPP
  • Insulation: Insulated Fiberglass duct liner and EPS.
  • Filters: 1" Pleated on return & washable on HRV
  • Mounting: Typical furnace
  • Motors and Blowers: 1/3 HP ECM motor with forward curved blower.


Specifications:
  • Up flow -Return Air select Left or Right side.
  • Small Coil - 4 rows
  • Heating capacity - 2 Tons
  • 100-140 CFM Core
  • Voltage: 120V
  • Frequency: 60 Hz
  • Phase: 1
  • Current: 8 A
  • Airflow High: 800 CFM
  • Static Pressure: 0 IN. WG
  • Drain: Yes

Specs

Ton:

2

Voltage:

120v

Phase:

1

Amperage:

8

Min Airflow (CFM):

100

Max Airflow (CFM):

800

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need