Apply to be a TradeMaster!
Main product image of METRO 120D ECM Residential Heat Recovery Ventilator, 121 CFM
Magnifying glass
Hover image to zoom

METRO 120D ECM Residential Heat Recovery Ventilator, 121 CFM

SKU:
METRO-120D-ECM
Rating:
(0)
Q&A:
(0)
METRO 120D ECM Residential Heat Recovery Ventilator, 121 CFM
Magnifying glass
Hover image to zoom
$1,210.90 each
In Stock
In Stock
Get 2 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
22W Watts
Product Highlight: Air Flow Capacity (CFM)
121 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Product Highlight: Voltage
120v

Description

–
Product Features:

  • 121 CFM @ 0.3" w.g. / 68% SRE at 64 CFM and 0°C (32°F)
  • Designed for high-rise condos, apartments, and townhomes with limited mechanical space
  • Low-profile design fits in bulkheads and drop ceilings (slim height: 9.75 in. + 1 in. drain cup)
  • 50-130 CFM operational range
  • Five high-speed selections
  • Mounting brackets included for easy installation
  • Aluminum HEX core for superior heat transfer
  • Damper defrost with intelligent features and ice breaker technology
  • Multi-positional drain
  • Removable motor and electronic assembly for easy maintenance and service
  • Swing-open e-box cover for quick access to circuit board and DIP switches
  • Convenient hinged door - no screws required

Specs

–
Wattage:

22W

Air Flow Capacity (CFM):

121

Motor:

ECM

Amperage:

1.4

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Voltage:

120v

Speeds:

5

Product Type:

Ventilator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy