Apply to be a TradeMaster!
Main product image of METRO 120F ECM FI, Residential Heat Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom

METRO 120F ECM FI, Residential Heat Recovery Ventilator, 117 CFM

SKU:
METRO-120F-ECM-FID
Rating:
(0)
Q&A:
(0)
METRO 120F ECM FI, Residential Heat Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom
$1,239.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
18W Watts
Product Highlight: Amperage
1.4 Amps
Product Highlight: Voltage
120v
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Product Highlight: Air Flow Capacity (CFM)
117 CFM

Description

–
Product Features:

  • 117 CFM @ 0.3 (75) IN. W.G. (PA) / 71% (SRE) at 49 CFM and 0°C (32°F)
  • Designed for high-rise condos, apartments and townhomes with limited mechanical space
  • Low profile, fits in bulkhead and drop ceilings, slim height 9.75 in. (plus 1 in. drain cup)
  • 50-130 CFM operational range
  • 3 High speed selections
  • Brackets included for easy install
  • Aluminum HEX Core for superior heat transfer
  • Fan Defrost
  • Multi-positional drain
  • Removable motor and electronic assembly for easy maintenance and service
  • Swing open e-box cover for quick access to circuit board and DIP switches
  • Convenient hinged door - no screws

Specs

–
Motor:

ECM

Product Type:

Ventilator

Wattage:

18W

Amperage:

1.4

Voltage:

120v

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Speeds:

Variable

Air Flow Capacity (CFM):

117

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy