Apply to be a TradeMaster!
Main product image of METRO 120F ECM Residential Heat Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom

METRO 120F ECM Residential Heat Recovery Ventilator, 117 CFM

SKU:
METRO-120F-ECM
Rating:
(0)
Q&A:
(0)
METRO 120F ECM Residential Heat Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom
$1,032.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
18W Watts
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Product Highlight: Amperage
1.4 Amps
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
117 CFM

Description

–
Product Features:

  • 117 CFM @ 0.3 (75) IN. W.G. (PA) / 71% (SRE) at 49 CFM and 0°C (32°F)
  • Designed for high-rise condos, apartments and townhomes with limited mechanical space
  • Low profile, fits in bulkhead and drop ceilings, slim height 9.75 in. (plus 1 in. drain cup)
  • 50-130 CFM operational range
  • 3 High speed selections
  • Brackets included for easy install
  • Aluminum HEX Core for superior heat transfer
  • Fan Defrost
  • Multi-positional drain
  • Removable motor and electronic assembly for easy maintenance and service
  • Swing open e-box cover for quick access to circuit board and DIP switches
  • Convenient hinged door - no screws

Specs

–
Wattage:

18W

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Product Type:

Ventilator

Amperage:

1.4

Motor:

ECM

Voltage:

120v

Air Flow Capacity (CFM):

117

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy