Apply to be a TradeMaster!
Main product image of RNC 88 Residential Heat Recovery Ventilator, 91 CFM
Magnifying glass
Hover image to zoom
RNC 88 Residential Heat Recovery Ventilator, 91 CFM
Magnifying glass
Hover image to zoom
$946.83 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Product Highlight: Wattage
37W Watts
Product Highlight: Amperage
0.5 Amps
Product Highlight: Air Flow Capacity (CFM)
91 CFM
Product Highlight: Voltage
120v

Description

Product Features:

  • 91 cfm @ .3 w.g / 60% (SRE) at 64 CFM and 0°C (32°F)
  • Cross Flow Core
  • Top Port Duct Connections
  • Super Compact Design
  • -25°C HVI Cold Weather Certified

Specs

Product Type:

Ventilator

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Wattage:

37W

Motor:

PSC

Amperage:

0.5

Air Flow Capacity (CFM):

91

Speeds:

5

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy