Apply to be a TradeMaster!
Main product image of 30' x 6" Stainless Steel Single Wall Chimney Lining Kit
Magnifying glass
Hover image to zoom

30' x 6" Stainless Steel Single Wall Chimney Lining Kit

SKU:
LW630TK
Rating:
(2)
Q&A:
(2)
30' x 6" Stainless Steel Single Wall Chimney Lining Kit
Magnifying glass
Hover image to zoom
$641.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
316-L Stainless Steel
Product Highlight: Standards Met
UL1777 Standards Met

Description

–
Lifetime stainless steel chimney liners are made in the USA and tested and approved to UL1777 zero-clearance standards.

Lifetime's single wall liners are your most economical choice. Strong and flexible, these liners are fully covered under Lifetime's warranty. Manufactured of 316L stainless steel, these liners provide extreme corrosion resistance.

Kit Contains:
  • 316L stainless steel single wall chimney liner w/ inside fit tee w/ tee cap screw tight top plate and cap

Specs

–
Length (Feet):

30'

Diameter (Inches):

6"

Material:

316-L Stainless Steel

Standards Met:

UL1777

Type:

Single Wall Round Chimney Liner Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality looked good on kit complete, shiping issue though

Had HVAC CO install liner for me in a rental property of mine. Went well and wanted the stainless steel for longer lasting and reliability of liner. Product looks good , no issue. Had major glitch along the way which delayed my project was that Supply House sent me out 6 inch ducting instead of ordered 5 inch which was clearly the ordered product and on invoice and labled clearly on big box. I had a hassel of loading and bringing the big box back to a UPS shipping center to ship back to Supply House. This required me to reschedule the installer of ducting which was scheduled a day after product originally arrived. This was my first time negative issue with supply House and have enjoyed Supply House service in the past and have ordered many different products in times past from them. Just a person error I understand. We are all human! Supply House made a rush order for me to get the Liner kit directly from supplier. I received and rescheduled with installer which turned out good.
Travel Man
Marysville WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made Product

Ran 6" liner kit down a 8" x 8" Clay lined chimney went right down with little problems, the stainless clamps tighten everthing nicely.
Rick
Southington, CT
11 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is 6'' the inside or outside diameter?

Asked by Lee 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

6" is the ID.

Was this review helpful to you?

Q: Can this be used for a wood stove inside a brick chimney?

Asked by William 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this liner kit is UL listed for wood stove applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy