Apply to be a TradeMaster!
Main product image of Lytecaster 6-3/4" Downlight Baffle Recessed Trim (White), 1176WH
Magnifying glass
Hover image to zoom

Lytecaster 6-3/4" Downlight Baffle Recessed Trim (White), 1176WH

SKU:
1176WH
Rating:
(0)
Q&A:
(0)
Lytecaster 6-3/4" Downlight Baffle Recessed Trim (White), 1176WH
Magnifying glass
Hover image to zoom
$40.75 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Size
6"

Description

–
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks

Anodized relfectors control light rays to avoid scatter, providing more usable light

Light source sits high up to collect and redirect light from the lamp

Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes

Lamp is regressed above the ceiling line to cut off distracting brightness

Wall wash, sloped ceiling, eye ball trims available Residential

Hospitality

Specs

–
Type:

Recessed

Color:

White

Product Type:

Downlight

Finish:

White

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy