Apply to be a TradeMaster!
Lytecaster 6-3/4" Dropped Opalex Diffuser Recessed Trim (Satin Honey), 1178SH

Lytecaster 6-3/4" Dropped Opalex Diffuser Recessed Trim (Satin Honey), 1178SH

SKU:
1178SH
Rating:
(0)
Q&A:
(0)
Lytecaster 6-3/4" Dropped Opalex Diffuser Recessed Trim (Satin Honey), 1178SH
$67.48 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Honey
Product Highlight: Size
6"
Product Highlight: Finish
Satin Honey

Description

–
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks

Anodized relfectors control light rays to avoid scatter, providing more usable light

Light source sits high up to collect and redirect light from the lamp

Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes

Lamp is regressed above the ceiling line to cut off distracting brightness

all wash, sloped ceiling, eye ball trims available Residential/Hospitality

Specs

–
Color:

Satin Honey

Size:

6"

Finish:

Satin Honey

Type:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy