Apply to be a TradeMaster!
Main product image of Slimsurface 7" Round LED Surface Mount Downlight, 3000K, 830 Lumens, 10W (White), S7R830K10
Magnifying glass
Hover image to zoom

Slimsurface 7" Round LED Surface Mount Downlight, 3000K, 830 Lumens, 10W (White), S7R830K10

SKU:
S7R830K10
Rating:
(0)
Q&A:
(0)
Slimsurface 7" Round LED Surface Mount Downlight, 3000K, 830 Lumens, 10W (White), S7R830K10
Magnifying glass
Hover image to zoom
$87.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
7"
Product Highlight: Shape
Round
Product Highlight: Wattage
10 Watts
Product Highlight: Finish
White

Description

–
This item is a Slimsurface 7" Round LED Surface Mount Downlight, 3000K, 830 Lumens, 10W (White) manufactured by Lightolier.

Specs

–
Color:

White

Lumens:

830

Product Type:

Downlight

Size:

7"

Shape:

Round

CCT (Kelvin):

3000K

Wattage:

10

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy