Apply to be a TradeMaster!
Main product image of Basics EU2C Series 2-Head LED Emergency Light with Adjustable Heads (White), EU2C-M6-LED
Magnifying glass
Hover image to zoom

Basics EU2C Series 2-Head LED Emergency Light with Adjustable Heads (White), EU2C-M6-LED

SKU:
EU2C-M6-LED
Rating:
(0)
Q&A:
(0)
Basics EU2C Series 2-Head LED Emergency Light with Adjustable Heads (White), EU2C-M6-LED
Magnifying glass
Hover image to zoom
$37.61 each
In Stock
In Stock
Get 70 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The EU2C Series from the Lithonia Lighting Basics Family is a thermoplastic, dual lamp head emergency unit. The EU2C is available in a white or black finish with square lamp heads.
  • Provides up to 14' spacing between units
  • Dual voltage input capability (120V/277V, 60hz) or MVOLT (120-277, 50/60Hz) standard. Optional 120/347V, 60hz.
  • Wall or ceiling mount
  • Manual push button test standard. Self-Diagnostic option available
  • Optional remote capability with compatible remote heads
  • UL Damp Listed

Specs

–
CCT (Kelvin):

5000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy