Apply to be a TradeMaster!
Main product image of 18" LED Closet Light with PIR Motion Sensor, 14W, 4000K (White), FMMCL-18-840-PIR-M4
Magnifying glass
Hover image to zoom

18" LED Closet Light with PIR Motion Sensor, 14W, 4000K (White), FMMCL-18-840-PIR-M4

SKU:
FMMCL-18-840-PIR-M4
Rating:
(0)
Q&A:
(0)
18" LED Closet Light with PIR Motion Sensor, 14W, 4000K (White), FMMCL-18-840-PIR-M4
Magnifying glass
Hover image to zoom
$128.33 each
In Stock
In Stock
Get 2 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The LED Closet Light is perfect for lighting small spaces like pantries, stairwells and closets. The LED Closet Lights come in a variety of size and features and can be mounted to either the wall or ceiling. Available in 7", 18" or 24" these LED closet lights are low-profile and perfect for any space needing bright illumination. Choose between either pull chain or motion sensored activation. The passive infrared (PIR) sensor provides automatic activation when someone enters the room and automatically turns off after 30 seconds of no motion. Both options offer 50,000 hours of maintenance-free LED life. Provides general LED illumination in residential and light commercial applications. Ideal for use in closets, hallways, pantries, utility areas and more. All mounting hardware is included. The LED Closet Lights can easily be installed in minutes and can be flushed mounted to either the wall or ceiling.

Specs

–
CCT (Kelvin):

4000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy