Apply to be a TradeMaster!
Main product image of STAKS 2' x 4' LED Flat Panel, Selectable Wattage and CCT, 3500/4000/5000K, STAKS-2X4-ALO6-SWW7
Magnifying glass
Hover image to zoom

STAKS 2' x 4' LED Flat Panel, Selectable Wattage and CCT, 3500/4000/5000K, STAKS-2X4-ALO6-SWW7

SKU:
STAKS-2X4-ALO6-SWW7
Rating:
(0)
Q&A:
(0)
STAKS 2' x 4' LED Flat Panel, Selectable Wattage and CCT, 3500/4000/5000K, STAKS-2X4-ALO6-SWW7
Magnifying glass
Hover image to zoom
$165.01 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
STACK Switch from Lithonia Lighting is the fully switchable version of the next-generation family of lay-ins. With its three Adjustable Lumen Outputs (ALO) and three Switchable Color Temperatures (SWW) both conveniently located on the driver box, STACK Switch replaces the need to stock nine skews with just one! It represents one of the four performance-tiered solutions the STACK Family brings to the market. The new aesthetic includes a wide, 7-inch curved lens which beautifully distributes the light, beveled end-plates to create a smooth transition from ceiling to light source, and less than 2 inches in total depth which makes it perfect for restricted plenum spaces, It is available in 1x4, 2x2 and 2x4 and works for multiple applications.

Specs

–
CCT (Kelvin):

4000K

3500K

Variable

5000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy