Apply to be a TradeMaster!
Main product image of 30 Amp Panel Mount Straight Fuse Holder, 1-13/32" to 1-1/2" Range (600V)
Magnifying glass
Hover image to zoom

30 Amp Panel Mount Straight Fuse Holder, 1-13/32" to 1-1/2" Range (600V)

SKU:
05710007L
Rating:
(0)
Q&A:
(0)
30 Amp Panel Mount Straight Fuse Holder, 1-13/32" to 1-1/2" Range (600V)
Magnifying glass
Hover image to zoom
$30.74 each
In Stock
In Stock
Get 20 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.

Features:
  • Ampere Rating (A): 30
  • Fuse Type: Midget
  • Indicating: No
  • Mounting Method: Panel Mount
  • VAC (V): 600
  • VDC (V): 600
  • Bottom Terminal: Straight
  • Fuse Length Range: 1-13/32" - 1-1/2"

Specs

–
Product Type:

Fuse Holder

Amperage:

30

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy