Apply to be a TradeMaster!
Main product image of 3 Phase SPDT Dual Range Plug-In Line Voltage Monitor w/ High Voltage Detection (190-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Dual Range Plug-In Line Voltage Monitor w/ High Voltage Detection (190-480V)

SKU:
201A-9
Rating:
(0)
Q&A:
(0)
3 Phase SPDT Dual Range Plug-In Line Voltage Monitor w/ High Voltage Detection (190-480V)
Magnifying glass
Hover image to zoom
$141.38 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 201A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The 201A includes advanced single LED diagnostics, where color and different light patterns distinguish between faults and normal conditions.
This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the 201A’s output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to acceptable levels.

Specifications:
  • Input Voltage (V): 190 to 480VAC
  • Maximum Input Power: 5W
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Form: SPDT
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC; General Purpose: 10A @ 240VAC
  • Restart Delay Range: 2s
  • Trip Delay Range: Under/Over Voltage Fault: 4s; Unbalance and Phasing Faults: 2s
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 6%
  • Voltage Unbalance Reset (%): 4.50%
  • Type of Detection: High Voltage Detection
  • Termination Type: Torque: 12in-lbs; Wire: Stranded or solid 12-22AWG
  • Mounting Method: DIN rail or surface mount (plug-in to OT08-PC socket)
  • Operating Temperature: -20° to 70°C (-4° to 158°F)
  • Humidity: 10-95% non-condensing per IEC 68-2-3
  • Dimensions: 1.75 in H x 2.38 in W x 4.13 in D (44.5 x 60.3 x 104.8 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy