Apply to be a TradeMaster!
Main product image of 3 Phase Form C Dual Range Plug-In Line Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase Form C Dual Range Plug-In Line Voltage Monitor (190-480V)

SKU:
201A-AU
Rating:
(0)
Q&A:
(0)
3 Phase Form C Dual Range Plug-In Line Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$146.01 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 201A-AU is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. Has user adjustable 1-30 second trip delay, manual or 1-500 second restart delay, and 2-8% voltage unbalance trip point. The product also provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The Model 201A-AU includes advanced single LED diagnostics, where five different light patterns distinguish between faults and normal conditions.
This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the 201A-AU's output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to acceptable levels.

Specifications:
  • Input Voltage (V): 190 to 480VAC Maximum Input Power: 5W Input AC Line Frequency (Hz): 50/60Hz Output Form; Form C Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC B300; General Purpose: 10A @ 240VAC Restart Delay Range: Manual 1 - 500s adjustable Trip Delay Range: Under/Over and Unbalanced Voltage: 1 - 30s adjustable; Single-Phasing Faults: 1s fixed Trip Point Accuracy (%): ±1% Overvoltage Trip Voltage (%): 110% Overvoltage Reset Voltage (%): 107% Undervoltage Trip Voltage: 90% Undervoltage Reset Voltage (%): 93% Voltage Unbalance Trip Point (%): 2-8% adjustable Voltage Unbalance Reset (%): Trip setting minus 1% (5-8% or Trip setting minus 0.5% (2-4%) Mounting Method: DIN rail or surface mount (plug-in to OT08-PC socket) Operating Temperature: -40° to 70°C (-40° to 158°F) Storage Temperature (F/C): -40° to 80°C (-40° to 176°F) Humidity: 10-95% non-condensing per IEC 68-2-3 Dimensions: 1.75 in H x 2.38 in W x 4.13 in D (with socket) (44.5 x 60.3 x 104.8 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

Form C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy