Apply to be a TradeMaster!
Main product image of 3 Phase SPDT Dual-Range Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Dual-Range Voltage Monitor (190-480V)

SKU:
202-LITTELFUSE
Rating:
(0)
Q&A:
(0)
3 Phase SPDT Dual-Range Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$117.89 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 202 series is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-600VAC, 50/60Hz motors regardless of size. The 202-RP monitors the phase rotation of 3-phase systems and trips on reverse phase only. Critical applications include fan motors, scroll compressors, grinders, conveyor systems, elevators and escalators. Both products provide a user selectable nominal voltage setpoint and some models automatically select between the 200V and 400V range.
This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the 202 series’s output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to acceptable levels. The 202 series includes advanced single LED diagnostics. Five different light patterns distinguish between faults and normal conditions. The 202-RP monitors the phase rotation of 3-phase systems and trips on reverse phase only. Critical applications include fan motors, scroll compressors, grinders, conveyor systems, elevators and escalators. The status light turns green and the relay is activated when rotation is correct.

Specifications:
  • Input Voltage (V): 190 to 480VAC
  • Input Tolerance (%): ±10%
  • Maximum Input Power: 5W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Input Phase Sequence: ABC
  • Output Form: SPDT
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC; General Purpose: 10A @ 240VAC
  • Restart Delay Range: Manual 2 - 300s adjustable
  • Repeat Accuracy (%): ±0.5%
  • Trip Delay Range: Over and Under Voltage: 4s; Unbalance and Phasing Faults: 2s
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 6%
  • Voltage Unbalance Reset (%): 4.50%
  • Dielectric Breakdown: 1.960 Vrms min
  • Termination Type: 0.25 in male quick connect
  • Mounting Method: 1/4 in socket head cap screw (customer supplied)
  • Operating Temperature: -40° to 70°C (-40° to 158°F)
  • Humidity: 95% non-condensing
  • Dimensions: 2.50 in H x 2.50 in W x 1.40 in D (63.5 x 63.5 x 35.6 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy