Apply to be a TradeMaster!
Main product image of 3 Phase DPDT/Form C Dual Range Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase DPDT/Form C Dual Range Voltage Monitor (190-480V)

SKU:
250A-LITTELFUSE
Rating:
(0)
Q&A:
(0)
3 Phase DPDT/Form C Dual Range Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$253.36 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 250A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50*/60Hz motors regardless of size from low and high voltage, unbalance/single-phase, and reverse-phase. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The 250A also features adjustable or manual restart delay.
This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the Littelfuse’s output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to acceptable levels. The Model 250A includes advanced single LED diagnostics. Five different light patterns distinguish between faults and normal conditions.

Specifications:
  • Input Voltage (V): 190 to 480VAC
  • Maximum Input Power: 5W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: DPDT - 2 Form C
  • Output Load Rating (VA); Pilot Duty: 480VA @ 240VAC B300; General Purpose: 10A @ 240VAC
  • Restart Delay Range: Manual 2 - 300s adjustable
  • Trip Delay Range: Under/Over Voltage: 4s; Unbalance Phasing Faults: 2s
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 6%
  • Voltage Unbalance Reset (%): 4.50%
  • Termination Type: Torque: 7in-lbs; Wire: 12-18AWG
  • Mounting Method: #8 screws
  • Operating Temperature: -40° to 70°C (-40° to 158°F)
  • Humidity: Up to 95% non-condensing per IEC 68-2-3
  • Dimensions: 2.93 in H x 5.27 in W x 2.95 in D (94.4 x 133.9 x 74.9 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

DPDT

Form C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy