Apply to be a TradeMaster!
Main product image of 3 Phase SPDT Fixed Trip & Restart Delay Heavy-Duty Voltage Monitor (380-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Fixed Trip & Restart Delay Heavy-Duty Voltage Monitor (380-480V)

SKU:
350400
Rating:
(0)
Q&A:
(0)
3 Phase SPDT Fixed Trip & Restart Delay Heavy-Duty Voltage Monitor (380-480V)
Magnifying glass
Hover image to zoom
$299.81 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
380-480V

Description

–
The 350 is a heavy-duty voltage monitor. This product should be used when high current relays or dual contacts are required, or 480V controls are used. Since the 350 uses heavy-duty relays, it comes in fixed voltage range models rather than a dual autoranging version like the Model 250.
The 350-400 provides a SPDT (Form C) relay rated to switch up to 600V, allowing the use of 480V controls, eliminating the need for a control power transformer to step the voltage down to 120-240V. The 350 microcontroller-based family of products are low cost yet highly advanced solutions to heavy-duty problems. The 350 includes advanced single LED diagnostics. Five different light patterns distinguish faults and normal operating conditions. Other options such as high voltage trip and adjustable restart delay are available.

Features:
  • Input Voltage (V): 380 to 480VAC
  • Maximum Input Power: 5W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: SPDT
  • Output Load Rating (VA): Pilot Duty: 470VA @ 600VAC; General Purpose: 10A
  • Restart Delay Range After a Fault: 2s; After a Complete Power Loss: 2s
  • Trip Delay Range: Under Voltage: 4s; Unbalance and Phasing Faults: 2s
  • Trip Point Accuracy (%): ±1%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 6%
  • Voltage Unbalance Reset (%): 4.50%
  • Termination Type: Torque: 7in-lbs; Wire Size: 12-18AWG
  • Mounting Method: #8 screws

Specs

–
Product Type:

Voltage Meter

Voltage:

380-480V

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy