Apply to be a TradeMaster!
Main product image of 3 Phase SPDT Adjustable Trip & Restart Voltage Monitor (380-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Adjustable Trip & Restart Voltage Monitor (380-480V)

SKU:
355400
Rating:
(0)
Q&A:
(0)
3 Phase SPDT Adjustable Trip & Restart Voltage Monitor (380-480V)
Magnifying glass
Hover image to zoom
$363.44 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
380-480V

Description

–
The 355 is a 3-phase voltage monitor with adjustable trip and restart delay, adjustable voltage unbalance and multiple diagnostic lights. It is perfect for heavy-duty applications that need both protection and simple user-friendly diagnostics. Applications include pump panels, commercial HVAC, oil rigs and others.
The 355 uses microcontroller technology to monitor incoming voltage and de-energize its output relay if power problems exist. The 355 can protect motors from damage caused by single-phasing, high and low voltage, phase reversal and voltage unbalance. It has four diagnostic LEDs that clearly show overvoltage, undervoltage, voltage unbalance, reverse-phase and normal conditions.
The 355-400 is equipped with a 470VA @ 600VAC pilot duty SPDT relay.

Features:
  • Input Voltage (V): 380 to 480VAC
  • Maximum Input Power: 6W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: SPDT
  • Output Load Rating (VA): Pilot Duty: 470VA @ 600VAC; General Purpose: 10A
  • Restart Delay Range: After a Fault or power loss: Manual 2 - 300s adjustable
  • Repeat Accuracy (%): ±0.1%
  • Trip Delay Range: Under/Over Voltage and Unbalance: 2 - 30s adjustable; Single-phasing Faults (>25%UB): 2s
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 2-8% adjustable
  • Voltage Unbalance Reset (%): Trip setting minus 1%
  • Termination Type: Torque: 7in-lbs; Wire Size: 12-18AWG
  • Mounting Method: #8 screws
  • Operating Temperature: -40° to 70°C (-40° to 158°F)
  • Storage Temperature (F/C): -40° to 80°C (-40° to 176°F)
  • Dimensions: 2.93 in H x 5.27 in W x 2.95 in D (74.4 x 133.9 x 74.9 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

380-480V

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy