Shop Resideo Sale
Main product image of 3 Phase SPDT Universal Line & Load Side Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Universal Line & Load Side Voltage Monitor (190-480V)

SKU:
455
Rating:
(1)
Q&A:
(0)
3 Phase SPDT Universal Line & Load Side Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$250.31 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 455 Series are 3-phase voltage monitors that combine load and line side monitoring to offer complete protection. Monitoring the load side will alert the user of contactor failure or impending contactor failure. Line side monitoring will also protect the motor from damaging fault conditions that may be present prior to the motor starting. With other line/load side monitors, the motor must be started before a voltage fault is detected. With the 455, your motor is fully protected at all times.
The 455 Series are 3-phase, dual range voltage monitors that protect 190-480VAC, 50*/60Hz motors, regardless of their size. It automatically selects between the 200V and 400V range when the user selects the nominal voltage setpoint. Other adjustments include a 2-30 second trip delay, a 2-300 second restart delay (and manual restart) and a voltage unbalance trip point of 2-8%. The voltage monitor’s circuitry is powered through the line side connections, so there is no need for separate control power, making it easy to install.
Equipped with an infrared LED, the 455 Sereies can communicate to the optional hand-held diagnostic tool, Informer-MS to obtain valuable information such as real-time voltage, voltage unbalance on both line and load sides, motor run hours, last 20 faults, last 32 motor starts, high and low voltage trip points, voltage unbalance trip

Features:
  • Input Voltage: 190 to 480VAC
  • Maximum Input Power: 6W
  • Input AC Line Frequency: (Hz) 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: SPDT
  • Output Load Rating (VA) Pilot Duty: 480VA @ 240VAC; General Purpose: 10A
  • Restart Delay Range Manual 2 - 300s adjustable
  • Repeat Accuracy (%) ±0.1%
  • Trip Delay Range Over Under and Unbalanced Voltage: 2 - 30s adjustable; Single-phasing faults (>25%UB): 2s fixed
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 2 - 8% adjustable
  • Voltage Unbalance Reset (%): Trip setting minus 1%

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I use this product on every pump and pivot I wire

For submersible pumps the load side protection has Saved thousands of dollars and most importantly down time, Auto restarts function wires into the start stop switch add a ice relay with a line of site flashing strobe or a rf alert and badda bing, the water well rig guys think they are electricians so over and over it's been bad connections, down hole connections phase to ground , a multitude of bad circumstances from the untrained or G A F attitudes, now problem solved, plus with all the wind driven turbines in the country kicking on and off , sometimes catching enough wind to power on the grid x a field of 1000 turbines, plus a small municipal power producer and those operators changing handles to maintain a workable voltage, high , low , makes for the perfect scenario for motor failure! Yep, I said it ! Along with a Delta surge and lightning protection device , add the line side protection , phase imbalances ,high and low voltages , phase loss and phase rotation protection , for the really big f ups , then add the secondary load protection from the model 455 , wow, my customers can rest assured that the equipment is protected top to bottom. As I do as well
Patriot Sparky
South eastern Colorado
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy