Apply to be a TradeMaster!
Main product image of 3 Phase Form C Adjustable Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase Form C Adjustable Voltage Monitor (190-480V)

SKU:
460-L
Rating:
(0)
Q&A:
(0)
3 Phase Form C Adjustable Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$123.96 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The 460 is a 3-phase voltage monitor that protects 475-600V, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage set point and the voltage monitor automatically senses line voltage.
This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions such as low, high, and unbalanced voltage, loss of any phase, and phase reversal. When a harmful condition is detected, the 460 output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level for a specified amount of time (restart delay). The trip and restart delays prevent nuisance tripping due to rapidly fluctuating power line conditions.
All 460 models feature adjustable 1-30 second trip delay, 1-500 second restart delay, 2-8% voltage unbalance trip point, and one form C contact except where noted.

Specifications:
  • Input Voltage (V): 190-480VAC
  • Maximum Input Power: 6W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: Form C
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC B300; General Purpose: 10A @ 240VAC
  • Restart Delay Range: 1 - 500s adjustable
  • Trip Delay Range: Over Under and Unbalanced Voltage: 1 - 30s adjustable; Single-Phase Faults (>25%UB): 1s fixed
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%): 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 6% adjustable
  • Voltage Unbalance Reset (%): 4.50%
  • Protection Class: IP20 NEMA 1 (finger safe)
  • Termination Type: Torque: 6in-lbs; Wire: Stranded or solid 12-20AWG one per terminal
  • Mounting Method: 35mm DIN rail or Surface Mount (#6 or #8 screws)
  • Operating Temperature: -20° to 70°C (-4° to 158°F)
  • Storage Temperature (F/C): -40° to 80°C (-40° to 176°F)
  • Humidity: 10-95% non condensing per IEC 68-2-3
  • Dimensions: 3.50 in H x 2.08 in W x 2.35 in D (88.9 x 52.9 x 59.7 mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

Form C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy