Shop Resideo Sale
Main product image of 3 Phase Form C Adjustable Line Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom

3 Phase Form C Adjustable Line Voltage Monitor (190-480V)

SKU:
460-LITTELFUSE
Rating:
(1)
Q&A:
(0)
3 Phase Form C Adjustable Line Voltage Monitor (190-480V)
Magnifying glass
Hover image to zoom
$141.08 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
Automatically senses line voltage, adjustable 1-30 second trip delay, 1-500 second restart delay, and 2-8% voltage unbalance trip point

The 460 is a 3-phase voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage set point and the voltage monitor automatically senses line voltage.,br> This unique microcontroller-based voltage and phase-sensing device constantly monitors the 3-phase voltages to detect harmful power line conditions such as low, high, and unbalanced voltage, loss of any phase, and phase reversal. When a harmful condition is detected, the 460 output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level for a specified amount of time (restart delay). The trip and restart delays prevent nuisance tripping due to rapidly fluctuating power line conditions.
All 460 models feature adjustable 1-30 second trip delay, 1-500 second restart delay, 2-8% voltage unbalance trip point, and one form C contact except where noted.

Features:
  • Input Voltage (V): 190 to 480VAC
  • Maximum Input Power: 6W
  • Input AC Line Frequency (Hz): 50/60Hz (50Hz will increase all delay timers by 20%.)
  • Output Form: Form C
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC B300; General Purpose: 10A @ 240VAC
  • Restart Delay Range: 1 - 500s adjustable
  • Trip Delay Range: Over Under and Unbalanced Voltage: 1 - 30s adjustable; Single-Phase Faults (>25%UB): 1s fixed
  • Trip Point Accuracy (%): ±1%
  • Overvoltage Trip Voltage (%): 110%
  • Overvoltage Reset Voltage (%) : 107%
  • Undervoltage Trip Voltage: 90%
  • Undervoltage Reset Voltage (%): 93%
  • Voltage Unbalance Trip Point (%): 2 - 8% adjustable

Specs

–
Product Type:

Voltage Meter

Voltage:

190-480V

Output:

Form C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The right parts make all the difference

It's always nice to be able to replace like item for like item, in stock and fast shipping. Plug and play replacements make my day so much easier and knowing whom to get it from is all the better. THX.
RookieRefrig007
indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy