Apply to be a TradeMaster!
Main product image of 15 Amp ATO Fuse Blade, 32V (Pack of 5)
Magnifying glass
Hover image to zoom

15 Amp ATO Fuse Blade, 32V (Pack of 5)

SKU:
ATO15
Rating:
(0)
Q&A:
(0)
15 Amp ATO Fuse Blade, 32V (Pack of 5)
Magnifying glass
Hover image to zoom
$1.77 each
BOX UP & SAVE 15%
$7.55 box of 5
$1.51 each
In Stock
In Stock
Get 55 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
32v

Description

–
The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Features:
  • Family: ATO Blade Fuses
  • Ampere Rating (A): 15
  • Package Type: Boxed

Specs

–
Product Type:

Fuse

Amperage:

15

Type:

Electronic

Voltage:

32v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy