Apply to be a TradeMaster!
Main product image of 2 Amp Slo-Blo Time-Delay Class CC Current Limiting Fuse, 600V
Magnifying glass
Hover image to zoom

2 Amp Slo-Blo Time-Delay Class CC Current Limiting Fuse, 600V

SKU:
CCMR002.TXP
Rating:
(0)
Q&A:
(0)
2 Amp Slo-Blo Time-Delay Class CC Current Limiting Fuse, 600V
Magnifying glass
Hover image to zoom
$28.80 each
In Stock
In Stock
Get 70 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
600V

Description

–

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP


Only true dual-element time-delay CC fuses specifically engineered for motor branch circuit protection. Provide Type II protection (no damage) to both NEMA-rated and the more sensitive IEC (International Electromechanical Commission) type motor circuit components. Compared to other UL Listed fuses, Class CC dual element fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. For example, when 600V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%.


Safety:

  • 200,000 A.I.R. - Reliable interruption of all overcurrents up to 200,000 amperes.
  • Extremely current limiting - Reduces damage caused by heating and magnetic effects of short-circuit currentsstops damaging short-circuit faster than any mechanical protective device.


Specifications:

  • Ampere Rating (A): 2
  • VAC (V): 600
  • VDC (V): 250
  • Interrupting Rating: 200000A@600VAC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Package Size: Class CC

Specs

–
Product Type:

Fuse

Amperage:

2

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy