Apply to be a TradeMaster!
Main product image of 4 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom

4 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)

SKU:
FLNR004
Rating:
(0)
Q&A:
(0)
4 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom
$14.41 each
In Stock
In Stock
Get 12 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4 Amps
Product Highlight: Voltage
250v

Description

–
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Applications:
  • Service entrance switches
  • Switchboard main and feeder switches
  • Motor control center mains and motor branch circuits
  • Individual fused combination motor controllers
  • Distribution panelboards
  • Industrial control panels
  • Protection of fully-rated panelboards and loadcenters
  • All general purpose circuits


Safety:
  • 200,000 A.I.R. - Reliable interruption of all overcurrents up to 200,000 amperes.
  • Faster acting short circuit protection than any non-current limiting mechanical protective device.


Reliability:
  • Accurate and reliable - Automated, precision manufactured and assembled parts ensure accurate, consistent response to overloads and short circuits.


Specifications:
  • Ampere Rating (A): 4
  • VAC (V): 250
  • VDC (V): 125
  • Interrupting Rating: 20000A@125VDC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Package Size: Industrial Cartridge

Specs

–
Product Type:

Fuse

Amperage:

4

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy