Apply to be a TradeMaster!
Main product image of 1 Amp Slo-Blo Time-Delay, Midget Class Fuse, 500V (Pack of 10)
Magnifying glass
Hover image to zoom

1 Amp Slo-Blo Time-Delay, Midget Class Fuse, 500V (Pack of 10)

SKU:
FLQ001
Rating:
(0)
Q&A:
(0)
1 Amp Slo-Blo Time-Delay, Midget Class Fuse, 500V (Pack of 10)
Magnifying glass
Hover image to zoom
$300.80 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Voltage
500v

Description

–
**Note:** Image may not be exact representation of item.

FLQ.150 - FLQ Series

  • These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
  • UL and CSA 500 volt ratings permit use on 480 volt circuits.
  • FLQ fuses also provide supplemental protection to small motors.


Specifications:
  • Ampere Rating (A): 1
  • VAC (V): 500
  • VDC (V): 300
  • Interrupting Rating: 10000A@500VAC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Package Size: Midget/5AG

Specs

–
Product Type:

Fuse

Amperage:

1

Voltage:

500v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy