Apply to be a TradeMaster!
Main product image of 3 Amp Fast-Acting, Class CC Fuse (600V)
Magnifying glass
Hover image to zoom

3 Amp Fast-Acting, Class CC Fuse (600V)

SKU:
KLKR003
Rating:
(0)
Q&A:
(0)
3 Amp Fast-Acting, Class CC Fuse (600V)
Magnifying glass
Hover image to zoom
$26.54 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Voltage
600V

Description

–
KLKR.300 - KLKR Series

KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.

Features/Benefits
  • Compared to other UL Listed fuses, Class CC fuses are the most current limiting, rating for rating.
  • Provide superior protection in a fraction of the space required by other fuse classes. For example, when 600 V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class
  • CC fuse blocks, panel-mounting space is reduced approximately 70%.


Applications
  • General purpose protection of equipment requiring fast overload protection – KLKR series, fast-acting fuses used for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads.


Safety:
  • 200,000 A.I.R. — Reliable interruption of all overcurrents up to 200,000 amperes.
  • Extremely current limiting — Reduces damage caused by heating and magnetic effects of short-circuit currents…stops damaging short-circuit faster than any mechanical protective device


Space Saving:
  • Class CC fuses are the smallest 600V, 200,000 A.I.R. fuses approved for branch circuit protection.


Specifications:
  • Ampere Rating (A): 3
  • VAC (V): 600
  • VDC (V): 300
  • Interrupting Rating: 200000A@600VAC
  • Opening: Fast-Acting (F)
  • Package Size: Class CC

Specs

–
Product Type:

Fuse

Amperage:

3

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy