Apply to be a TradeMaster!
Main product image of 3 Phase SPDT Voltage Monitor (200-480V)
Magnifying glass
Hover image to zoom

3 Phase SPDT Voltage Monitor (200-480V)

SKU:
PLMU11
Rating:
(1)
Q&A:
(0)
3 Phase SPDT Voltage Monitor (200-480V)
Magnifying glass
Hover image to zoom
$202.56 each
In Stock
In Stock
Get 36 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-240v, 400-480V

Description

–
The PLMU11 continuously measures the voltage of each of the three phases to provide protection for 3-phase motors and sensitive loads. Its microcontroller senses under and overvoltage, voltage unbalance, phase loss, and phase reversal. Protection is provided even when regenerated voltages are present. Universal voltage operation from 200 to 480 VAC and standard base connection allows the PLMU11 to replace hundreds of competitive part numbers.

Operation
Upon application of power, a 0.6s random start delay begins and the PLMU11 measures the voltage levels and line frequency and selects the voltage range. The output relay is energized and the LED glows green when all voltages are acceptable and the phase sequence is correct. LED flashes green during trip delay, glows red when output de-energizes. undervoltage, overvoltage, and voltage unbalance must be sensed for continuous trip delay before the relay de-energizes. Reenergization is automatic upon fault correction. The output relay will not energize if a fault condition is sensed as 3-phase input voltage is applied. The LED alternately flashes red/green when phase reversal is sensed. Line voltage is selected with the knob, setting the over and under voltage trip points. Voltage range is automatically selected by the microcontroller.

Specifications:
  • Input Voltage (V): 200 to 480VAC
  • Input Tolerance (%): 15%
  • Input Voltage Maximum (V): 552VAC
  • Input Type: 3-phase delta or wye with no connection to neutral
  • Input AC Line Frequency (Hz): 50/60Hz 2Hz; 200-240VAC: 50/60Hz; 340-420VAC: 50Hz; 400-480VAC: 60Hz
  • Input Phase Sequence: ABC
  • Output Type: Energized when voltages are acceptable
  • Output Form: Isolated SPDT
  • Output Load Rating (VA): 10A resistive @ 240VAC; 1/4hp @ 125VAC; 1/3hp @ 250VAC; 277VAC max
  • Random Start Delay: 0.6s
  • Reset Time (ms): Automatic
  • Response Time (ms): Phase loss: 200ms; Phase reversal: 200ms
  • Trip Delay Range: Adjustable from 0.25-30s
  • Trip Delay Tolerance (%): 15%
  • Overvoltage Trip Voltage (%): 109-113% of the adjusted line voltage
  • Overvoltage Reset Voltage (%): -2% of the trip voltage
  • Undervoltage Trip Voltage: 88-92% of the adjusted line voltage
  • Undervoltage Reset Voltage (%): +2% of the trip voltage
  • Voltage Unbalance Trip Point (%): Adjustable from 2-10%
  • Voltage Unbalance Reset (%): Selected unbalance %/Reset %: 2/1.5; 3/2.5; 4/3.5; 5/4.5; 6/5.4; 7/6.3; 8/7.2; 9/8.1; 10/9
  • Severe Unbalance: 0.25-2s; disabled when the trip delay is less than 2s
  • Phase Loss: 15% unbalance
  • Isolation Voltage (V): 2500V RMS input to output
  • Surge Protection: IEEE C62.41-1991 Level B
  • Type of Detection: Voltage detection with delayed trip and automatic reset
  • Life: Mechanical - 1 x 106; Electrical - 1 x 105
  • Termination Type: Octal 8-pin plug-in
  • Mounting Method: Plug-in socket rated 600V
  • Operating Temperature: -40° to 60°C (-40°F to 140°F)
  • Storage Temperature (F/C): -40° to 85°C (-40°F to 185°F)
  • Dimensions: 3.03 x 2.39 x 1.78 in. (77.0 x 60.7 x 45.2mm)

Specs

–
Product Type:

Voltage Meter

Voltage:

200-240v

400-480V

Output:

SPDT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

The availabilty and pricing was amazing
ta
nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy