Apply to be a TradeMaster!
Main product image of 3 Phase Isolated Contact Control Voltage Monitor (175-255V)
Magnifying glass
Hover image to zoom

3 Phase Isolated Contact Control Voltage Monitor (175-255V)

SKU:
PLS240A
Rating:
(0)
Q&A:
(0)
3 Phase Isolated Contact Control Voltage Monitor (175-255V)
Magnifying glass
Hover image to zoom
$119.20 each
In Stock
In Stock
Get 4 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
175-255V

Description

The PLS Series is a low cost phase sensitive control that provides an isolated contact closure when the proper A-B-C phase sequence is applied. Protects sensitive 3-phase equipment and equipment operators from reverse rotation. Designed to be compatible with motor overloads or other 3-phase equipment protection devices. Protection for equipment control centers where frequent reconnection or electrical code makes reverse rotation protection essential. Examples include: mobile refrigerated containers, construction equipment, hoists, pumps, conveyors, elevators and escalators.

Operation
The internal relay and LED are energized when the phase sequence is correct. The output relay will not energize if the phases are reversed. Reset is automatic upon correction of the fault.

Specifications:
  • Input Voltage (V): 175 to 255VAC
  • Input Type: 3-phase delta or WYE with no connection to neutral
  • Input AC Line Frequency (Hz): 50/60Hz
  • Input Phase Sequence: ABC
  • Maximum Output Voltage (V): 250VAC
  • Output Type: Electromechanical relay energized when the phase sequence is correct
  • Output Form: Isolated SPDT
  • Output Load Rating (VA): 120 and 240VAC: 10A resistive @ 240VAC; 380 and 480VAC: 8A resistive @240VAC
  • Drop_out Response Time (ms): 50ms
  • Pull-in Response Time (ms): 300ms
  • Isolation Voltage (V): 1500V RMS input to output
  • Termination Type: Octal 8-pin plug-in
  • Mounting Method: Plug-in socket
  • Operating Temperature: -40° to 55°C (-40°F to 131°F)
  • Storage Temperature (F/C): -40° to 85°C (-40°F to 185°F)
  • Dimensions: 3.20 x 2.39 x 1.78 in. (81.3 x 60.7 x 45.2mm)

Specs

Product Type:

Voltage Meter

Voltage:

175-255V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy