Apply to be a TradeMaster!
Main product image of 40 Amp Medium Time-Delay, Class G Fuse (480V)
Magnifying glass
Hover image to zoom

40 Amp Medium Time-Delay, Class G Fuse (480V)

SKU:
SLC040
Rating:
(0)
Q&A:
(0)
40 Amp Medium Time-Delay, Class G Fuse (480V)
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
480V

Description

–
Littelfuse SLC fuses provide cost effective branch circuit protection. Fuse length varies to prevent over-fusing. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC® requirements for branch-circuit protection.

Features/Benefits
  • Branch circuit rated
  • Current-limiting
  • Interrupting Rating: 100 kA @ 480 Vac
  • VAC: 480V
  • VDC: 170V

Specs

–
Product Type:

Fuse

Amperage:

40

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy