Apply to be a TradeMaster!
18" Cover Simplex w/ 2" Vent and 2" Discharge

18" Cover Simplex w/ 2" Vent and 2" Discharge

SKU:
113045
Rating:
(3)
Q&A:
(0)
18" Cover Simplex w/ 2" Vent and 2" Discharge
$118.47 each
In Stock
In Stock
Get 2 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Discharge
2"

Specs

–
Size:

18"

Vent Size:

2"

Discharge:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy again

specifications correct. not installed yet, but looks like it will work
j
az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Product was great, shipping fell short.

The product was great and at a reasonable price as all orders I have made, but the 2day air shipping took 8 days. Ordered on a Monday and UPS did not get it until Thursday.
Dan
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part and got here fast !

Excellent buying experience as always, fast and fair shipping options, no issues with the entire buying process.
Matt the parts guy
New Haven Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy