Apply to be a TradeMaster!
24" Hardware Kit

24" Hardware Kit

SKU:
113164
Rating:
(0)
Q&A:
(0)
24" Hardware Kit
$28.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Discharge
3"

Description

–
24" Hardware Kit

Features:
  • 2" Vent
  • 3" Discharge (-K)
  • 3" Discharge (-K)

    Note: Cover not included
  • Specs

    –
    Vent Size:

    2"

    Discharge:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy