Apply to be a TradeMaster!
113184 20" Cover Assembly
113184 20" Cover Assembly
$123.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Discharge
2"

Description

–
113185 20" Cover Assembly

Features:
  • 2 Piece 18"
  • Structural Foam
  • 2" Vent And 2" Discharge
  • w/ Bolt on Flanges
  • Specs

    –
    Size:

    20"

    Discharge:

    2"

    Vent Size:

    2"

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy