Apply to be a TradeMaster!
Main product image of Double-Float Piggyback Mechanical Float Switch
Magnifying glass
Hover image to zoom

Double-Float Piggyback Mechanical Float Switch

SKU:
14940410
Rating:
(0)
Q&A:
(0)
Double-Float Piggyback Mechanical Float Switch
Magnifying glass
Hover image to zoom
$199.92 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
13 Amps

Description

–
Double-Float Piggyback Mechanical Float Switch

Product Features
  • Controls pumps up to 1 hp (120 V)
  • Adjustable pumping range of 1.75" (4.4 cm) to 48" (122 cm)
  • Consists of two floats, one of which contains a holding relay, enabling the floats to function in series
  • UR and CSA listing

Specs

–
Voltage:

115V

Hertz:

50

60

Amperage:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy