Apply to be a TradeMaster!
Main product image of Standard Submersible Motor Control Box (2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Standard Submersible Motor Control Box (2 HP, 230V, 1 Phase)

SKU:
2823018110
Rating:
(1)
Q&A:
(1)
Standard Submersible Motor Control Box (2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
230V

Description

–
Submersible control boxes are designed and optimized specifically for three-wire, single-phase motors rated 1/3 to 15 hp. Control boxes are an integral part of a submersible motor power system and rigorous component testing ensures the most robust products in the industry. Franklin control boxes provide long-lasting, reliable operation for best system performance.

Product Features
  • Heavy-duty box type terminals accept up to AWG #2 wire
  • External access to overload resets
  • Multiple size knockouts
  • User-friendly connection diagrams
  • Easy access to grounding lugs

Specs

–
Horse Power:

2

Voltage:

230V

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just like the old one

works just like the old one
Sam
Florida
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the 2 hp they used the same model number on the lower hp

Asked by JOHN 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. This standard control box is designed for use with 2 HP, 230V, Franklin 3-wire single-phase submersible motors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy